
Pneumatic Tubing, PUR, 0.43 in dia, Bl
Mfr # CAPU-A-16-0
Zoro # G508260033
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Length
Order by the Foot
Standards
2011/65/EU (RoHS Compliant-II), EN 60754
Tubing Material
Polyurethane
Maximum Velocity - Unsupported
33 fps
Tubing Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CAPU-A-16-0
Zoro #
G508260033
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Outside Diameter
0.63 in
Minimum Bend Radius Factor - Flexible
10 x OD
Minimum Bend Radius Factor - Fixed
7.5 x OD
Inside Diameter
0.43 in
Details
Item
Pneumatic Tubing
Standards
2011/65/EU (RoHS Compliant-II), EN 60754
Tubing Material
Polyurethane
Maximum Velocity - Unsupported
33 fps
Tubing Color
Blue
Maximum Operating Pressure
174 psi
Maximum Operating Temperature - Flexible
176 Degrees F
Product Type
Pneumatic Hose
Maximum Vacuum Pressure
-15 psi
Maximum Acceleration
164 m/sq sec
Tubing Series
CAPU Series CFAIR
Minimum Operating Temperature - Flexible
-13 Degrees F
Maximum Operating Temperature - Fixed
185 Degrees F
Resistance Properties
Abrasion Resistant, Coolant Resistant, Oil and Grease Resistant
Minimum Operating Temperature - Fixed
-40 Degrees F
Maximum Velocity - Supported
20 fps
Description
Pneumatic Tubing, Inside Diameter 0.43 in, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Pressure 174 psi, Maximum Operating Temperature - Fixed 185 Degrees F, Maximum Operating Temperature - Flexible 176 Degrees F, Maximum Vacuum Pressure -15 psi, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.