Zoro Homepage

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # M7-187-1-7641

  • Zoro # G508260446


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-187-1-7641
Zoro #
G508260446
UPC #
888434604205
Country of Origin
United States

Dimensions

Roll Width
1 in
Maximum Wire Diameter
0.15 in
Label Height
11/32 in
Minimum Wire Diameter
0.09 in
Label Width
1 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 11/32 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6000, M7-R6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.