Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # BM-11-498

  • Zoro # G508260521


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-11-498
Zoro #
G508260521
UPC #
888434602676
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
3/4 in
Maximum Wire Diameter
0.18 in
Roll Width
1/2 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
White ( Semi-Gloss )
Maximum Service Temperature
176 Degrees F
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Label Attachment Style
Pressure-Sensitive
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Adhesive Type
Removeable & Repositionable
Preprinted Text
No Legend
Recommended Ribbon
M61-R6210, M7-R6200
Indoor/Outdoor Usage
Indoor
Minimum Wire Gauge
16 AWG
Material Series
B-498
Material Properties
Repositionable
Preprinted Images
None
Adhesive Material
Rubber
Maximum Wire Gauge
10 AWG
Number of Labels Included
5,000
Labels per Row
1

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 5,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.