Sleeve Label, White, Polyolefin, 2 in W

  • Mfr # M6-1000-2-342-WT-R

  • Zoro # G508260637


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-1000-2-342-WT-R
Zoro #
G508260637
UPC #
888434595237
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.33 in
Label Width
2 in
Maximum Wire Diameter
0.95 in
Roll Width
1 in
Label Height
1 21/32 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyolefin
Label Media Format
Die-cut
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
70
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Color
White ( Matte )
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310, M61-R6610, M7-R4300, M7-R6600
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink
Labels per Row
1
Preprinted Text
No Legend
Double-Sided Printable
No
Material Properties
Flame-retardant
Material Series
B-342
Maximum Service Temperature
275 Degrees F
For Print Method
Thermal Transfer
Minimum Wire Gauge
2 AWG
Maximum Wire Gauge
500 MCM
Preprinted Images
None

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 21/32 in, Label Width 2 in, Number of Labels Included 70, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.