Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # M7-1000-1-342-YL

  • Zoro # G508260699


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-1000-1-342-YL
Zoro #
G508260699
UPC #
888434603758
Country of Origin
United States

Dimensions

Label Width
1 in
Roll Width
1 in
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.33 in
Label Height
1 21/32 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
50
Color
Yellow ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Recommended Ribbon
M7-R6600
Maximum Service Temperature
275 Degrees F
Minimum Wire Gauge
2 AWG
Label Attachment Style
Heat Shrink
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Material Series
B-342
Preprinted Images
None
Maximum Wire Gauge
500 MCM
Labels per Row
1
Compatible Mfr Part Number
BMP71, M710
Preprinted Text
No Legend
Material Properties
Flame-retardant
For Print Method
Thermal Transfer

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 21/32 in, Label Width 1 in, Number of Labels Included 50, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6600, Printer Series Compatibility BMP71, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.