Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # BM-20-424

  • Zoro # G508260705


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Paper
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-20-424
Zoro #
G508260705
UPC #
888434603079
Country of Origin
United States

Dimensions

Roll Length
1 in
Label Width
2 in
Label Thickness
0.0035 in
Label Height
1 in
Vial/Tube Size
1.0 to 8.0 mL
Roll Width
2 in

Details

Item
Pre-Cut Label Stock Roll
Application
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Paper
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1,000
Includes
Roll of 1000 Labels
Standards
ASTM D 1000
Adhesive Material
Rubber
For Print Method
Thermal Transfer
Preprinted Images
None
Labels per Row
1
Material Series
B-424
Inkjet Printable
No
Recommended Ribbon
M7-R4300
Maximum Service Temperature
122 Degrees F
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Label Shape
Rectangle
Material Properties
Permanent Adhesive
Secondary Label Included
Secondary Label Not Included
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Paper, Label Width 2 in, Labels per Roll 1,000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.