Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # BM-094-1-344

  • Zoro # G508260910


product price:  $1,309.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-094-1-344
Zoro #
G508260910
UPC #
888434603512
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.08 in
Label Width
1 in
Roll Width
3/32 in
Label Height
3/16 in
Minimum Wire Diameter
0.02 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
2,500
Shrink Ratio
3:1
Color
White
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Material Series
B-344
For Print Method
Thermal Transfer
Minimum Wire Gauge
28 AWG
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Material Properties
Flame-retardant
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink
Maximum Service Temperature
275 Degrees F
Labels per Row
1
Maximum Wire Gauge
20 AWG
Preprinted Text
No Legend
Preprinted Images
None
Recommended Ribbon
M61-R6610, M7-R6600

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.