
Reflective Adhesive Decals, Red 3 Circle 550Roll
Mfr # RR3550RD
Zoro # G508261108
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Width
2"
Length
3.5"
Material
Acrylic prismatic retroreflective film
Standards
SAE A DOT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR3550RD
Zoro #
G508261108
UPC #
5700393300
Country of Origin
United States
Dimensions
Width
2"
Length
3.5"
Details
Item
Reflective Adhesive Decals
Color
Red
Material
Acrylic prismatic retroreflective film
Standards
SAE A DOT
Description
Our reflectors are designed with highly prismatic lenses secured to a durable transparent resin base Produced on a clear poly liner, the rolls are easy to work with and the reflectors peel cleanly for application Each reflector is marked with the SAE A DOT certification These reflectors are easy to install and are a costeffective alternative to plastic models Meets or exceeds SAE J592 A and FMVSS 108 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.