Degreaser, Trigger Spray Bottle, 32 oz, Citrus, 12 PK

  • Mfr # 95891164

  • Zoro # G5082673


product price:  $86.45
/pk 12, $7.20/ea
Free Shipping & Returns

Key Features

Container Type
Trigger Spray Bottle
Size
32 Oz
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95891164
Zoro #
G5082673
UPC #
807174528121
Country of Origin
United States

Dimensions

Size
32 Oz
Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
Ready to Use/Concentrated
Ready to Use
Color
Red
Net Weight
32 oz.
RTU Yield per Container
Ready to use
VOC Content
1%
Application
Facility Maintenance
Standards
NSF Rated
Primary Chemical
None
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Trigger Spray Bottle
Sub-Category
General Purpose Cleaners
Chemicals For Use On Surface
Use to Remove Grease, Oil, Encrusted Soil, Tire Marks, Ink, Smoke, Carbon Film, Graffiti, Heel Marks and more From Many Surfaces
Flash Point
Greater than 200 Degrees F
Includes
(1) Trigger
Features
Heavy Duty, Purple, Superior Cleaner
NSF Rating
C1
Product Series
Speedball
Base Formula
Solvent Based
Nonflammable
Yes
pH Value
Alkaline
Butyl Free
Yes
Plastic Safe
Yes
Properties
Butyl Free, Nonflammable, Plastic Safe
Biodegradable
No
pH
12.8

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 32 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range Low VOC, Includes (1) Trigger, NSF Rating C1, Product Series Speedball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.