Shop HAM-LET
See all product information
Create Account
SS Integral-Bonnet Needle Valve, 2 3/10"L
Mfr # H-385U-SS-N-K-1/4-RS
Zoro # G508273798
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/4 in
Connection
MNPT x FNPT
Body Material
316 Stainless Steel
Fitting Style
Straight
Max. Height
3 37/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-385U-SS-N-K-1/4-RS
- Zoro #
- G508273798
- UPC #
- -
- Country of Origin
- Israel
- Connection
- MNPT x FNPT
- Body Material
- 316 Stainless Steel
- Item
- SS Integral-Bonnet Needle Valve
- Fitting Style
- Straight
- Standards
- ISO 15848-1, ISO 2006(E)
- Handle Material
- Plastic
- Stem Type
- Soft Seat
- Seal Material
- PTFE
- For Media
- Inert Gas, Liquid
- Connection Type - Side 1
- NPT
- Connection Gender - Side 2
- Female
- Operating Temperature - Maximum
- 200 Degrees F
- Connection Gender - Side 1
- Male
- Operating Temperature - Minimum
- -51 Degrees F
- Coefficient of Volume (Cv)
- 0.37
- Valve Body Style
- Inline
- Maximum Pressure - Operating
- 5,000 psi
- Handle Type
- Knob
- Stem Material
- PCTFE
- Connection Type - Side 2
- NPT
- Bonnet Style
- Integral
- Valve Series
- H300U
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, MNPT x FNPT Connection, Stem Type Soft Seat, Seal Material PTFE, Handle Material Plastic, Max. Height 3 37/50 in, Length 2 3/10 in, Standards ISO 15848-1, ISO 2006(E)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.