Zoro Homepage

Semiconductor Fuse, aR Class, Fast Acting, 60A, 300VAC, Nonindicating

  • Mfr # A30QS60-4

  • Zoro # G5082953


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Class
aR
Series
A30QS
Speed
Fast Acting
AC Voltage Rating
300VAC
DC Voltage Rating
300VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS60-4
Zoro #
G5082953
UPC #
-
Country of Origin
France

Dimensions

Length
3-3/16"
Diameter
13/16"
Length (Straight Wireway)
3 3/16 in
Fuse Size
3-3/16" L x 13/16" dia
Overall Length
3 3/16 in
Overall Diameter
13/16 in

Description

Semiconductor Fuse, 60 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 3-3/16 in L x 13/16 in dia, Length 3 3/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, CSA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.