Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25100/PLDS-PVC-T12

  • Zoro # G5083158


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L25100/PLDS-PVC-T12
Zoro #
G5083158
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.28 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Graduations
20 psi
Gauge Primary Range Numbered Graduations
20
Case Color
Stainless Steel
Gauge Application
General Purpose with Seal
Gauge Filled With
Glycerin
Includes
PTFE Diaphragm Seal
For Use With
Thick or Corrosive Medias Compatible with PVC and PTFE
Case Material
304 Stainless Steel
Socket Material
Stainless Steel
Standards
NIST
Connection Type
FNPT
Wetted Materials
Stainless Steel
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Sensor Material
Stainless Steel
Removable Bezel
No
Includes Vent Plug
No
Process Connection Gender
Female
Secondary Pressure Scale Color
Blue
Seal Lower Housing Material
PVC
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Pointer Material
Aluminum
Adjustable Pointer
No
Secondary Pressure Range
0 to 7
Primary Scale Minor Graduations
2
Seal Compatible Process Media
Air or Liquid Compatible with PVC and PTFE
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Seal Diaphragm Material
PTFE
Accuracy Scale
Full Scale
Bezel Mounting Type
Crimped
Clog Resistant
Yes
Freeze Resistant Movement
No
Dry Dampening Feature
None
Includes Calibration Certificate
NIST with Data
Case Construction
Corrosion Resistant
Dial Color
White
Scale Type
Dual
Secondary Scale Units
bar
Diaphragm Seal Type
Bonded
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Pressure Range Type
Pressure
Field Fillable
Yes
Seal Fill Liquid
Mineral Oil
Diaphragm Seal Material
PTFE
Operating Temperature Range
-30 Degrees to 200 Degrees F
NEMA Enclosure Rating
4X
Accuracy Grade
ASME B40.100
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Resistance Properties
Clog Resistant
Secondary Scale Color
Blue
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Pressure Measurement - Maximum
7 bar
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Working Pressure - Maximum
130 psi
Seal Process Media Temperature - Maximum
328 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
20 Degrees F
Seal Process Media Temperature - Minimum
0 Degrees F

Description

Pressure Gauge,1/2" FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.