Corner Guard, Rounded, Fluorescent Bk/Yl
Mfr # 60-6700-4
Zoro # G5083309
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Item
Corner Guard
Bumper Guard Shape
Rounded
Series
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-6700-4
Zoro #
G5083309
UPC #
885230080486
Country of Origin
Germany
Dimensions
Overall Width
1 5/8 in
Overall Length
197 in
Inside Width
1 in
Overall Height
1 in
Inside Height
1 in
Overall Thickness
1 in
Details
Item
Corner Guard
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Item
Corner Guard
Bumper Guard Shape
Rounded
Series
A
Bumper Guard Mounting Method
Self Adhesive
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Material
Polyurethane Foam
Shape
Round
Features
Fluorescent
Product Type
Corner Guard
Operating Temperature - Minimum
-40 Degrees F
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
212 Degrees F
Description
Corner Guard, Bumper Guard Shape Rounded, Overall Length 197 in, Overall Width 1 5/8 in, Overall Height 1 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Yellow, Inside Height 1 in, Inside Width 1 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Fluorescent, Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.