Corner Guard, Rounded, Black

  • Mfr # 60-6700-3

  • Zoro # G5083342


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Color
Black
Bumper Guard Shape
Rounded
Overall Length
197 in
Overall Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-6700-3
Zoro #
G5083342
UPC #
885230080479
Country of Origin
Germany

Dimensions

Overall Length
197 in
Overall Width
1 5/8 in
Overall Height
1 in
Inside Width
1 in
Inside Height
1 in
Overall Thickness
1 in

Details

Item
Corner Guard
Material
Polyurethane Foam
Color
Black
Bumper Guard Shape
Rounded
Series
A
Temp. Range
-40 Degrees F to 212 Degrees F
Bumper Guard Item
Corner Guard
Bumper Guard Mounting Method
Self Adhesive
Bumper Guard Material
Polyurethane Foam
Features
Abrasion-Resistant
Shape
Round
Operating Temperature - Minimum
-40 Degrees F
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
212 Degrees F
Product Type
Corner Guard

Description

Corner Guard, Bumper Guard Shape Rounded, Overall Length 197 in, Overall Width 1 5/8 in, Overall Height 1 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Inside Height 1 in, Inside Width 1 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.