Combined Needle Roller Bearing, with Thrust roller bearing - without Inner ring, No NBX4032

  • Mfr # NBX4032

  • Zoro # G508353315


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
52 mm
Width (mm)
32 mm
Max. RPM
6000 (Oil); 1500 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NBX4032
Zoro #
G508353315
UPC #
4549557046094
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
52 mm
Width (mm)
32 mm

Details

Max. RPM
6000 (Oil); 1500 (Grease)
Type
Needle Roller
Static Radial Load (N)
54,100
Cage Material
Steel
Dynamic Radial Load (N)
29,400
Dynamic Axial Load (N)
41,700
Item
Bearing
Static Axial Load (N)
133,000

Description

Combined with Thrust Roller Bearing, W/o Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.