Rivet Nut, 3/8"-16 Thread Size, 0.510 in - 0.540 in Flange Dia., .690 in - .720 in L, Aluminum

  • Mfr # LA-37200

  • Zoro # G5083889


product price:  $434.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Body Texture
Smooth
Drill Bit Size
.500" to .504"
Material
Aluminum
Finish
Polished
Flange Diameter
0.510 in - 0.540 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LA-37200
Zoro #
G5083889
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
.500" to .504"
Flange Diameter
0.510 in - 0.540 in
Insert Diameter
0.499 in
Overall Length
.690 in - .720 in

Details

Item
Rivet Nut
Body Texture
Smooth
Material
Aluminum
Finish
Polished
Grip Range
.040 in to .200 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056

Description

3/8-16-.200 Small Head Threaded Insert Rivet Nut Aluminum Cleaned and Polished NON-RIBBED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products