Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLC-03431
Zoro #
G5084694
UPC #
-
Country of Origin
United States
Dimensions
Height
200mm
Screw Closure Size
28-400mm
Diameter
61mm
Labware Height - Metric
200 mm
Labware Screw Closure Size
28-400mm
Details
Item
Trigger Spray Bottle
Capacity
16 oz.
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Closure Material
Polypropylene
Labware Body Color
White
Mouth
Narrow
Labware Body Material
HDPE
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Description
Trigger Spray Bottle, Closure Material Polypropylene, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.