Rocker Lug, MNPSHxMNPSH, 1 Inx1 In
Mfr # 378-1011014
Zoro # G5085105
product price:Â $52.19
/eaKey Features
Tightening Method
Rocker Lug
Fitting Connection Type
NPSH x NPSH
Material
Aluminum
Compatible Pipe Size
1 in
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378-1011014
Zoro #
G5085105
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Fitting Size
1 in x 1 in
Details
Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NPSH x NPSH
Material
Aluminum
Fitting Material
Aluminum
Fitting Movement
Rigid
Thread Type
NPSH x NPSH
Hose Fitting B Connection Type
NPSH
Hose Fitting A Connection Type
NPSH
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type NPSH x NPSH, Fitting Gender Male x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 in x 1 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type NPSH x NPSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.