Low Arc Pull Out Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole

  • Mfr # 77-2110

  • Zoro # G5085193


product price:  $85.45
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Brushed Nickel
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-2110
Zoro #
G5085193
UPC #
026607107331
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Manufacturers Warranty Length
1 yr.
Spout Length
8"
Connection Size
1/2'' IPS
Overall Width
10 in
Spout Outlet Height
4 7/10 in

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Brushed Nickel
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Solid Handle
Mounting Type
Deck Mount
Item
Low Arc Pull Out Kitchen Faucet
Connection
1/2" IPS
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
CEC Compliant
CEC Compliant
Standards
NSF 61/9
Flow Outlet Type
Aerated
Faucet Finish
Brushed Nickel
ADA Compliance
ADA Compliant
Replacement Cartridge
Mfr. No. 46-1852
Mounting
Deck
Series
Silver
Faucet Spout
Swing
Compliance
AB1953 Low Lead
Valve Type
Ceramic
Body Material
Cast Brass
Includes
Cover Plate
Flow Outlet Type - Faucet
Aerated
Faucet Type
Kitchen Sink Faucet
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Ligature Resistant
No
Faucet Body Material
Cast Brass
Faucet Handle Material
Metal
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
46-1852
Material of Construction
Low Lead Brass
Number of Mounting Holes
1
Flow Rate - Maximum
1.8 gpm
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Minimum
8 in
Spout Style
Pull-Out
Compatible Cartridge Manufacturer Part Number
46-1852
CEC Compliance
CEC Compliant
For Location
Kitchen
Product Type
Faucet
Warranty
1 yr
Operation Method
Manual
Spout Shape
Arc

Description

Item Low Arc Pull Out Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.