Coated Gloves, Nitrile, Foam, 3/4 Dip, Not Rated Abrasion Level, Black, Xl 1 PR

  • Mfr # 393-XL

  • Zoro # G5085324


product price:  $4.85
/pr

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
393-XL
Zoro #
G5085324
UPC #
801462011814
Country of Origin
China

Dimensions

Glove Size
Xl
Thickness
13 ga
Size
XL

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN420, EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Fats, Oils, Grease, Solvents
ANSI/ISEA Puncture Level
1
Application
Construction, Agriculture, Automotive Industry, Maintenance, Masonry Work, Warehousing, Shipping And Receiving, Roofing, Highway Work
Suggested Use Environment
Dry/Light Oil
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover 3/4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.