Cut Resistant Coated Gloves, Cut Level 4 , Dipped , Nitrile , Smooth , M 1 PR
Mfr # PF570-M
Zoro # G5085367
product price:Â $30.39
/prKey Features
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Salt and Pepper
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PF570-M
Zoro #
G5085367
UPC #
801462229400
Country of Origin
Pakistan
Dimensions
Glove Size
M
Thickness
13 gauge
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Salt and Pepper
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE Fiber
Standards
EN420, EN388, ANSI/ISEA
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry/Light Oil
Application
Sheet Metal, Glass And Blade Handling, Automotive Assembly,construction, Rebar Work,
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
HPPE ,Steel
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388, ANSI/ISEA, Glove Coating Cover Palm, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.