This item is Discontinued.

Eaton Circuit Breaker, CL Series, 30A, 2 Pole, 120/240V AC, 10kA CL230CS

Circuit Breaker, CL Series, 30A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # CL230CS
  • Zoro # G508580988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL230CS
Zoro #
G508580988
UPC #
782114753071
Country of Origin
United States

Dimensions

Frame Size
CH
Width
4.48 in
Depth
7-1/4 in
Height
6-1/2 in

Details

Item
Circuit Breaker
Series
CL
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

30 amp DP UL class breaker 30 amp, 240 volt, single pole, UL classified replacement breaker, UL listed for GE, Siemens, Crouse-hinds, Murray, T and B and square d homeline panels, clamshell.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.