Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear

  • Mfr # GVDR-XL-1

  • Zoro # G508597436


product price:  $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Vinyl
Palm Thickness
3.2 mil
Color
Clear
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVDR-XL-1
Zoro #
G508597436
UPC #
763583501677
Country of Origin
United States

Dimensions

Palm Thickness
3.2 mil
Size
XL
Finger Thickness
3.6 mil

Details

Material
Vinyl
Item
Disposable Gloves
Color
Clear
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free

Description

Gloves are ambidextrous with rolled cuffs for general purpose use. Meets FFDCA requirements for contact with food. Clear in color. 4 mil thickness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.