
TAA Compliant Eclipse Shelter, 10' W x 20' L, , Black Steel Frame, Navy Blue Top
Mfr # EC3STL20KFBKTMCNB
Zoro # G508621438
product price:Â $1,689.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft
Width
10 ft
Height
11 ft 5 in
Color
Navy Blue
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EC3STL20KFBKTMCNB
Zoro #
G508621438
UPC #
-
Country of Origin
United States
Dimensions
Length
20 ft
Width
10 ft
Height
11 ft 5 in
Overall Height
11 ft 5 in
Details
Item
TAA Compliant Eclipse Shelter
Color
Navy Blue
Material
Polyester
Roof Design
Non Vented
Includes
Professional Grade Fabric Top, Folding Frame, and Cover Bag
Frame Material
Steel
Standards
Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire Resistant Requirements
Description
The 10' x 20' Eclipse professional shelter is considered the Best in Class in portable instant shelters. The Eclipse Instant Shelter canopy combines heavy-duty Framework, solid construction, and professional-grade materials to make this shelter the popular choice when quality, durability, and innovation matter. The Eclipse is stylish and easily portable with a modern design offering outstanding durability and lasting reinforcement. E-Z UP Eclipse shelter is perfect for exhibit booths, event marketing, corporate events, trade shows & more. This shelter is TAA Compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.