ODIN, Safety Glasses, Anti-Scratch & Fog-Off+, Smoke Lens, Matte Black Frame Frame, Full-Frame

  • Mfr # ODIN-AFAS

  • Zoro # G508630386


product price:  $20.29
/ea

Key Features

Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Matte Black Frame
Lens Coating
Anti-Scratch & Fog-Off+
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODIN-AFAS
Zoro #
G508630386
UPC #
720476504351
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Matte Black Frame
Lens Coating
Anti-Scratch & Fog-Off+
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
ODIN
Frame Style
Traditional
Standards
ANSI Z87.1+, CSA Z94.3, EN166 & MIL-PRF 32432 Ballistic Impact
UV Protection
99.9% UVA/UVB/UVC

Description

Skullerz ODIN Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a durable full-frame design that bends and flexes without breaking. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. The integrated accessory receptors at each temple also improve airflow when not in use. For added safety, an elastic retainer strap or foam gasket insert both sold separately can be attached to the temples.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.