Sanding Disc, Aluminum Oxide, 6" dia

  • Mfr # 66261183818

  • Zoro # G508636982


product price:  $38.25
/ea
Sold in multiples of 4 for $153.00

Key Features

Grit
P150
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Paper
Series
A296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261183818
Zoro #
G508636982
UPC #
662611838184
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
P150
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Paper
Series
A296
Abrasive Type
Coated
Abrasive Grit
150 / P150
Abrasive Grade
Fine
Backing Weight
C
Color
Gold
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Coating Coverage
Open

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P150, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.