Abrasive Utility Roll, Grit 120, Gray
Mfr # 7000118336
Zoro # G508656140
product price:Â $99.95
/ea
Sold in multiples of 5 for $499.75
Free Shipping & Returns
Key Features
Overall Length
150 ft
Overall Width
1 1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118336
Zoro #
G508656140
UPC #
00051144050284
Country of Origin
United States
Dimensions
Overall Length
150 ft
Overall Width
1 1/2 in
Details
Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
120
Backing Material
Cloth
Backing Weight
J
Series
211K
Color
Gray
Product Type
Utility Roll
Coating Coverage
Closed
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Gray, Grade Fine, Grit 120, Series 211K, Overall Length 150 ft, Overall Width 1 1/2 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.