Food Stand Mixer, 60 qt, Floor

  • Mfr # 40760

  • Zoro # G508662882


product price:  $18,619.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Capacity
60 qt
Speeds
3
Includes
60 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk
Overall Height
55 3/4 in
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40760
Zoro #
G508662882
UPC #
029419720514
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
55 3/4 in
Overall Length
30 in
Overall Width
27 3/8 in

Details

Item
Food Stand Mixer
Capacity
60 qt
Speeds
3
Includes
60 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk
Voltage
208 to 240V AC
Plug Type
5-20P
Horsepower
2 hp

Description

Food Stand Mixer, Mounting Location Floor, Horsepower 2 hp, Capacity 60 qt, Overall Height 55 3/4 in, Overall Length 30 in, Overall Width 27 3/8 in, Speeds 3, Plug Type 5-20P, Includes 60 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk, Voltage 208 to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.