Shaft Collar, Stainless Steel, 5/16"-24, 1.48 in

  • Mfr # CL-38-ST

  • Zoro # G508678906


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Material
316L Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 1/2 in
Width
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-38-ST
Zoro #
G508678906
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.3750 in
Outside Dia.
3 1/2 in
Width
0.750 in
Screw Size
5/16"-24
Clearance Dia.
3.707 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
2 3/8 in
Screw Thread Size
5/16"-24
Collar Outside Diameter
3 1/2 in
Collar Width
3/4 in
Clearance Diameter
3.71 in
Bore Diameter
2 3/8 in

Details

Material
316L Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Screw Seating Torque
190 lb-in
System of Measurement
Inch
Screw Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Bore Type
Round
Screw Material Grade
316
Collar Material Finish
Bright
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Screw Location from Center
1.48 in
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Collar Material Grade
316
Included Screws
Clamp Screw
Screw Finish
Bright
Weight
1.0686 lbs
Screw Location (R)
1.484 in
Finish
Bright, No Plating
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.71 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.