Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Tape Measures, 1/2 in Blade

  • Mfr # 56707

  • Zoro # G5086821


product price: $19.79
/ea

Key Features

Blade Length
12 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56707
Zoro #
G5086821
UPC #
727659567073
Country of Origin
United States

Dimensions

Blade Length
12 ft
Blade Width
1/2 in
Standout Length
3 ft
Blade Length - SAE
12 ft

Details

Item
Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Rewind Type
Automatic
Standout
3 ft
Graduation Type
in/ft
Blade Color
Yellow
Lock Type
Slide
Graduations
1/16 in
Tape Measure Product Grouping
Tape Measures
Case Type
Closed
Belt Clip
Belt Clip Included
Blade Coating
None
Stud Markings
Yes
System of Measurement
SAE
Graduation Units
Feet, Inches
Hook Construction
3-Rivet
Blade Return Type
Automatic
Numeric Format
Fractional
Specialized Scales
Stud Markings
Zero Point Location
Hook End

Description

Tape Measure, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Case Color Silver, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 3 ft, Case Type Closed, Belt Clip Belt Clip Included, Hook Construction 3-Rivet, Numeric Format Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.