WESTWARD 3/4 in Drive, 1-1/8" SAE, Socket, 6 Points, Steel, Chrome, 1 1/8 in

  • Mfr # 10E301

  • Zoro # G5087966


product price:  $23.59
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
3 17/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10E301
Zoro #
G5087966
UPC #
190735722947
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-1/8"
Overall Length
3 17/32 in
Socket Sizes
1-1/8 in
Socket Depth
Deep
Socket Size
1 1/8 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Output Type
6 pt
Standards
ASME B107.110
Category Type
Hex Socket
Material
Alloy Steel
Socket Type
Deep
Tether Capable
Tether Capable
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Non-Sparking
No
Socket Shape
6-Point
Insulated
No
Locking
No
Tether Ready
Yes
Product Type
Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Bolt Clearance
1 1/32 in

Description

Socket, Socket Size 1 1/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Bolt Clearance 1 1/32 in, Standards ASME B107.110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.