Mobile Cart Security Paneling, Steel, Tan
Mfr # CA-03
Zoro # G5088583
product price:Â $385.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Overall Width
36 1/2 in
Overall Depth
24 in
Overall Height
3 1/2 in
For Use With
2ZB54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CA-03
Zoro #
G5088583
UPC #
783965055352
Country of Origin
United States
Dimensions
Overall Width
36 1/2 in
Overall Depth
24 in
Overall Height
3 1/2 in
Inside Length
36 1/4 in
For Cart Width
25 5/8 in
Details
Item
Security Paneling for Rubbermaid Utility Carts with Deep Lipped Plastic Shelves
Color
Tan
For Use With
2ZB54
Material
Steel
Utility Cart Accessory Item
Bin
Installment Method
Screw In
For Use With Mfr. Model Number
9T67
Description
Security Paneling for Rubbermaid Utility Carts with Deep Lipped Plastic Shelves, Color Tan, For Cart Width 25 5/8 in, Installment Method Screw In, For Use With Grainger Item Number 2ZB54, For Use With Mfr. Model Number 9T67, Inside Length 36 1/4 in, Overall Depth 24 in, Overall Height 3 1/2 in, Overall Width 36 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.