Shop ULTRAGUARD & ROCK SOLID
Create Account
ULG00015 70 x 16 in. Ultra Guard Truck & Van; Black
- Mfr # ULG00015
- Zoro # G704042068
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULG00015
- Zoro #
- G704042068
- UPC #
- 759717000154
- Country of Origin
- China
Description
Features
- Ultra Guard Tow Guard is a great way to protect your towed trailer from road debris and dirt
- This model is designed specifically for trucks and SUV's
- It is now easier to install and looks better
- Attaches to the hitch insert of most 2" receiver hitches
- One piece design
- Material can be cut or notched to accommodate hitches, exhaust pipes, wiring/chains
- Slides on and off for easy removal when not towing
- Made of 3/8" thick ultra durable rubber with a nylon cord reinforcement
- Color: Black
- Material: Rubber
- Size: 70 x 16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.