5/8 in ID x 50 ft L Water Hose, Rubber Tube, Red, Aluminum x Aluminum Fitting
Mfr # 442F17
Zoro # G5088890
product price: $52.95
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Red
Hose Fitting A Type
FGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442F17
Zoro #
G5088890
UPC #
078627042420
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Rubber
Hose Color
Red
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Kink Resistant
Yes
Coupling Weight Capacity
1200 lb.
Gallons per Hour
700
Operating Temp.
-40 Degrees F to 165 Degrees F
Features
40% Lighter and Twice Stronger Than Traditional Rubber Hose
Standards
Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
Use With Water Temp.
Hot/Cold
Hose Fitting A Material
Aluminum
Hose Cover Material
Rubber
Hose Fitting B Material
Aluminum
Temp. Range
-40°F to 160°F
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
400 psi
Fitting Material
Aluminum x Aluminum
For Media Type
Hot Water, Cold Water
Number of Plys
4
Description
Item Water Hose, Features 40 Percent Lighter and Twice Stronger Than Traditional Rubber Hose, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material Rubber, Kink Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.