Mill File, Second Cut, Rect, 12 In L

  • Mfr # 10Z710

  • Zoro # G5089515


product price:  $10.19
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Second
Thickness
13/64 in
Pattern
American
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10Z710
Zoro #
G5089515
UPC #
190735731970
Country of Origin
India

Dimensions

Length
12 in
Thickness
13/64 in
Handle Length
12 in
File Length without Tang
12 in
File Width
1 3/16 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Second
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
39, 40
Number of Pieces
1
File Body Finish
Natural
File Type
Mill File
Edge Cut Style
Single
Taper
Taper Towards Point
File Style
American Pattern File
File Coarseness
Second Cut
Number of Cut Edges
4
Rigidity
Rigid
Includes Handle
No
Face Cut Style
Single-Cut
Shape
Rectangular

Description

The Westward 10Z710 Mill File is a general purpose tool designed for filing and rasping. The mill file has 39/40 teeth per inch, which gives you smooth and efficient filing. It is made of natural material with a rectangular profile shape. Its length is 12 in., making it the perfect size for your hand. This Westward Mill File will make quick work of all your projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.