Cloth Band, 1-1/2 in. Diameter, Grit 50
Mfr # 7010360575
Zoro # G5090919
product price:Â $0.92
/ea
Sold in multiples of 100 for $92.00
Key Features
Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Width
1 1/2 in
Max. RPM
10,000 RPM
Backing Weight
X
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010360575
Zoro #
G5090919
UPC #
00051144119844
Country of Origin
United States
Dimensions
Diameter
1-1/2 in
Width
1 1/2 in
Overall Width
1 1/2 in
Overall Diameter
1 1/2 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
50
Max. RPM
10,000 RPM
Backing Weight
X
Backing Material
Cloth
Abrasive Type
Coated
Color
Brown
Series
341D
Maximum Operating Speed
10,000 RPM
Coating Coverage
Closed
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 50, Maximum Operating Speed 10,000 RPM, Coating Coverage Closed, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.