WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Black, 27" W x 19" D x 39.5" H

  • Mfr # 32H889

  • Zoro # G5092762


product price:  $757.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32H889
Zoro #
G5092762
UPC #
190735811740
Country of Origin
Taiwan, Province of China

Dimensions

Width
27 in
Depth
19 in
Height
39-1/2 in
Caster Size
5 in x 2 in
Overall Height
39 1/2 in
Overall Width
26 11/16 in
Overall Depth
18 in
Caster Width
2 in
Caster Diameter
5 in
Height Style
Workstation Height Cabinet
Width Range
Less than 30 in Wide
Dimensions
26 3/4 in W x 18 15/16 in D x 39 1/2 in H
Overall Dimensions
26 3/4 in W x 18 15/16 in D x 39 1/2 in H
Handle Length
16 1/2 in
Handle Width
3 5/16 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
For Use With
32H834, 32H849, 32H879, 32H865
Caster Wheel Material
Polypropylene
Work Surface Material
Polyethylene Foam
Locking System
Keyed
Finish
Powder Coated
Caster Type
Rigid, Swivel
Tool Storage Type Included
Rolling Cabinet
Drawer Capacity
100 lb
Drawer Slides
Ball Bearing
Number of Shelves
0
Tool Box Duty Rating
Heavy Duty
Load Rating
1320 lb
Storage Capacity
9,330 cu in
Handles
Tubular Side
Configuration
Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H
Gauge
Drawers: 20, Body: 18
Drawer Color
Black
Caster Material
Polypropylene
Body Material
Steel
Number of Keys Included
2
Body Color
Black
Body Finish
Powder Coated
Drawer Gauge
20 ga
Cabinet Top Liner Material
EVA
Drawer Finish
Powder Coated
Drawer Pull Type
Recessed
Largest Maximum Drawer Load Capacity
220 lb
Drawer Slide Features
Fully Extending
Finish/Color
Powder Coated Blue
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Drawer Liner Material
Polyethylene Foam
Smallest Maximum Drawer Load Capacity
110 lb
Drawer Range
6 to 10
Total Load Capacity
2,000 lb
Includes Drawer Liners
Drawer Liners Included
Caster Tread Material
Polypropylene
Drawer Slide Function
Auto-Return
Body Gauge
16 ga
Caster Brake Type
Pedal Brake
Total Storage Capacity
9,330 cu in
Body Finish/Color
Powder Coated Black
Individual Drawer Load Capacity - Maximum
110 lb
Handle Grip Style
Ergonomic
Caster Wheel Type
Solid
Includes Cabinet Top Liner
Cabinet Top Liner Included
Compatible with Manufacturer Model No.
07-04F, 07-04G, 10-A152-2, 10-A158-1, 13-16G-2A

Description

If you are looking for a high-quality tool chest, this Westward Rolling Cabinet is an excellent choice. It comes with 7 drawers and offers ample storage space for all your tools. The tool cabinet has 20 gauge drawer pulls and an 18 gauge body. With powder coated steel construction, the rolling cabinet is strong and durable. It features polypropylene casters that roll smoothly on any surface, while its aluminum drawer pulls offer added durability. A set of auto return springs allows the drawers to close by themselves when you let go of them, which helps to prevent injuries. You will want to equip yourself with this Westward Rolling Cabinet because it is convenient to use and reliable in performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.