Tool Chest, 5 Drawer, Orange, Metal, 22.95 in W x 47.25 in H
- Mfr # ED-W110265912
- Zoro # G315874515
Key Features
Specifications
Details
- MFR #
- ED-W110265912
- Zoro #
- G315874515
- UPC #
- 911930652019
- Country of Origin
- China
- Item
- Tool Chest
- Number of Drawers
- 5
- Color
- Orange
- Material
- Metal
- Load Capacity
- 220 lbs
- For Use With
- Domestic / Commercial; Garage;Workshop
- Drawer Capacity
- 33 lbs
- Finish
- Orange
- Handle Type
- Plastic Side Handle
- Application
- Tool Chests
- Adjustable Shelf
- 1 Inside Shelf with 4 Adjustable Bolts
- No. of Wheels
- 4
- Tool Storage
- 6 Tool Setting Holes
Dimensions
- Width
- 22.95 in
- Height
- 47.25 in
- Length
- 11 in
- Thickness
- 0.5~0.6MM
Description
The Detachable 5-Drawer Tool Chest with Bottom Cabinet and Adjustable Shelf in vibrant orange is your ultimate storage solution for all your tools and equipment. Made of high-quality metal, this durable tool chest offers ample space to organize and securely store your tools. With five detachable drawers, a bottom cabinet, and an adjustable shelf, this tool chest provides versatile storage options to suit your needs. Whether you're a DIY enthusiast or a professional, this tool chest keeps your workspace neat and organized, while adding a pop of color to your garage or workshop.
- Featuring five detachable drawers and a bottom cabinet, this tool chest offers plenty of room to store your tools and accessories. The adjustable shelf allows for customizable storage, giving you flexibility to organize everything efficiently.
- Constructed from high-quality metal, this tool chest is built to withstand heavy use in demanding environments. It's designed to last, ensuring that your tools are stored securely for years to come.
- The detachable drawers and adjustable shelf allow for easy customization of your storage space, while the bottom cabinet provides additional room for larger items. Whether you need to store small parts or bulky equipment, this tool chest has you covered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.