Combination Wrench, SAE, 5/16in Size

  • Mfr # 36A207

  • Zoro # G5094774


product price:  $5.89
/ea

Key Features

Overall Length
5 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36A207
Zoro #
G5094774
UPC #
190735818725
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Head Size
5/16 in
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Wrench Shape
Straight
Single End/Double End
Double End
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Head Movement
Fixed
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Standards
ANSI
Ratcheting
No
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Color
Silver
Nonsparking
No
Head Type
Offset
Handle Type
One Piece
Opening Type
Rounded
Tether Style
Not Tether Capable
Measurement Type
SAE
Weight
0.1815 lb
Grip Style
Plain

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.