1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Chrome Finish

  • Mfr # 33M357

  • Zoro # G5095036


product price:  $26.99
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
5-5/8"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M357
Zoro #
G5095036
UPC #
190735814482
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
5-5/8"
Head Width
31/32 in
Head Thickness
1/2 in

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Chrome
Head Movement
Fixed
Min. Arc Swing
8 Degrees
Standards
ASME
Reversing
Reversible
Features
Quick Release
Material
Alloy Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Tether Style
Tether Capable
Measurement Type
SAE
Ratcheting
Yes
Insulated
No
Corrosion Resistant
Yes
Head Type
Standard
Quick Release
Yes
Ratchet Type
Standard
Non-Sparking
No
Tether Ready
No
Minimum Arc Swing
8 Degrees
Grip Style
Smooth
Head Shape
Pear
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Included
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Arc Swing - Minimum
8 Degrees

Description

The Westward 33M357 1/4" Drive Pear Hand Ratchet is a versatile tool that you can use for tightening and loosening fasteners. It has 45 geared teeth, which makes it ideal for working with small nuts and bolts. With a fixed head movement, the hand ratchet provides exceptional torque control. The handle is designed to provide comfort when using the tool for long periods of time. This chrome alloy steel ratchet has a quick release mechanism that allows you to remove sockets quickly and easily. It also features a Tether Capable design so you can secure your tools during use. The Westward 33M357 1/4" Drive Pear Hand Ratchet is an essential tool for any home or workshop setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.