Outlet Strip, SJT, 6 5-15/20R, 5-20P, 15 ft., Light Gray
Mfr # TLM615NC20
Zoro # G5096156
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Type
SJT
Total Number of Outlets
6
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P
Cord Length
15 ft.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLM615NC20
Zoro #
G5096156
UPC #
037332134394
Country of Origin
China
Dimensions
Cord Length
15 ft.
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Length
13 3/4 in
Height
2 in
Width
2 1/2 in
Depth
2.5"
Wire Size
14 AWG
Length (Straight Wireway)
13 3/4 in
Description
Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 6, Max. Amps 20 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-20R, Plug Configuration NEMA 5-20P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.