Lever Lockset, Mechanical, Storeroom

  • Mfr # MLX82-SR-26D-IC

  • Zoro # G509616266


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLX82-SR-26D-IC
Zoro #
G509616266
UPC #
00197163089611
Country of Origin
United States

Dimensions

Required Door Thickness
2 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
SR Sierra
Lockset Finish
Zinc Dichromate
Keyway Type
Schlage CS
Key Type
Not Keyed
Number of Keys
2
ADA Compliant
Yes
Strike Type
ANSI
Key Material
Brass
Backset
2 3/4 in
Number of Pins
6
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Schlage CS Keyway; SFIC; SIC
Standards
ANSI/BHMA, CULFF-H-106C, UL Listed
Location Type
Commercial
Features
Freewheeling Lever
Strike Dim.
4 7/8 in
Item
Door Lockset
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
For Use With
Label Single Swinging Doors
Lockset Function ANSI Code
F86
Knob/Handle Material
Wrought Brass
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Hotels, Office, Restaurants
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
SR Sierra
Performance Grade
2
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Storeroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.