Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

flashlight LED and UV with battery, Type: UV, LED

  • Mfr # 081518 UV-LED

  • Zoro # G509617119


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Lamp Life
2 hr
Lumens
300 lm
Body Dia.
29 mm
Lumens Range
120 to 450 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081518 UV-LED
Zoro #
G509617119
UPC #
4045197967251
Country of Origin
China

Dimensions

Length
158 mm
Body Dia.
29 mm
Battery Size
2.6 A·h
Wavelength
395 nm

Details

Item
Flashlight
Number of Batteries
1
Lamp Life
2 hr
Lumens
300 lm
Lumens Range
120 to 450 lm
Tool Weight
0.62 lbs
Battery Type
Lithium-ion
Maximum Lumens Output
450 lm
Product Type
Flashlight
IP Rating
IP 54
Number of Rechargeable Batteries
1
Power Supply
Rechargeable battery-powered
Battery Capacity
2.6 A·h

Description

Rechargeable anodized aluminium LED flashlight with battery- 3-stage LED- switchable to UV light- 90Deg rotating head and magnetic base. Latest LED technology with outstanding lighting power. Rubber cover for the operating button. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. Supplied with: Supplied with USB-C charging cable. IP Index of Protection: IP 54 Illumination: 450 lm Illumination step 2: 300 lm Illumination step 3: 120 lm Working life: 2 - 8 h Wavelength of UV radiation: 395 nm Number of rechargeable batteries contained: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.