
2HA94 - V-Belt, A, 1/2 x 96in OC, 2 Band
Mfr # 2HA94
Zoro # G509716362
product price:Â $33.59
/eaKey Features
V-Belt Section
A
Number of Ribs
2
Top Width
1/2"
Outside Length
96 in
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2HA94
Zoro #
G509716362
UPC #
-
Country of Origin
India
Dimensions
Top Width
1/2"
Outside Length
96 in
Details
V-Belt Section
A
Number of Ribs
2
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
For Use With
A94, 2/A94, A94/2, 2-A94, A94-2, RA94/2, RA94-2, 2RA94, 2-RA94, 2/RA94
Weight
1.75
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded V-belt engineered for reliable performance in demanding applications
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat & Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.