Abrasive Grinding Wheel
Mfr # 20204
Zoro # G509753831
product price:Â $11.99
/ea
Sold in multiples of 25 for $299.75
Key Features
Abrasive Material
Ceramic
Grit
24
Series
Ultimate Grind Ceramic
Overall Thickness
0.25 in
Primary Material Applicationn
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20204
Zoro #
G509753831
UPC #
-
Country of Origin
United States
Dimensions
Overall Thickness
0.25 in
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Abrasive Grinding Wheel
Abrasive Material
Ceramic
Grit
24
Series
Ultimate Grind Ceramic
Primary Material Applicationn
Stainless Steel, Steel
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Wheel Type
Type 27
Primary Material Application
Stainless Steel, Steel
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Ultimate Grind Ceramic, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.