20 ft x 25 ft Tarp, Blue

  • Mfr # TW578774

  • Zoro # G509802805


product price:  $52.15
/ea

Key Features

Color
Blue
Tarp Finished Length
20 ft
Tarp Finished Width
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW578774
Zoro #
G509802805
UPC #
758218659526
Country of Origin
China

Dimensions

Finished Size
20 ft x 25 ft
Tarp Finished Length
20 ft
Tarp Finished Width
25 ft

Details

Color
Blue
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.