Zoro Homepage

Coal Filter, 1/8 in, Coalescing, 0.54 lb

  • Mfr # 8651AFEP1HA000N

  • Zoro # G509833847


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
122 Degrees F
Series
651
Seal Material
NBR/FKM
Drain Included
Yes
Air Outlet Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651AFEP1HA000N
Zoro #
G509833847
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
1/8 in
Overall Depth
2 1/4 in
Overall Height
8 3/8 in
Air Inlet Size
1/8 in
Overall Width
2 in

Details

Maximum Operating Temperature
122 Degrees F
Series
651
Seal Material
NBR/FKM
Drain Included
Yes
Air Outlet Type
NPTF
Weight
0.54 lb
For Fluid Type
Air/Inert Gas
For Substance Type
Air
Air Outlet Gender
Female
Filter Type
Coalescing
Filter Bowl Guard Material
Polycarbonate
Body Material
Aluminum
Includes
Bowl and Guard
Minimum Operating Temperature
35 Degrees F
Item
Coal Filter
Air Inlet Type
NPT
Sight Gauge Included
No
Filter Bowl Material
Polycarbonate
Standards
ISO 1179-1
Differential Pressure Indicator Included
Yes
Filter Rating
0.01 micron
Air Inlet Gender
Female
Filter Element Material
Borosilicate Microfiber, Polyester
Filter Bowl Guard Included
Yes
Drain Type
Semi-Automatic/Manual Drain

Description

Coal Filter, Filter Type Coalescing, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 651, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.