
Finger Cots, 4 mil Palm, Natural Latex, XL, 1440 PK, White
Mfr # FC-G-XL
Zoro # G509845772
product price:Â $26.85
/pk 1440, $0.02/eaKey Features
Material
Natural Latex
Size
XL
Palm Thickness
4 mil
Color
White
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC-G-XL
Zoro #
G509845772
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
4 mil
Length
2.5 in
Finger Thickness
4 mil
Details
Item
Finger Cots
Material
Natural Latex
Color
White
Latex-Free
Contains Latex
Aloe Inner Surface
Smooth
Description
Bertech General Purpose Finger Cots are made of 100% natural latex in rolled style and are powder free. They are ideal for handling small parts where a full glove is not required. These finger cots have a smooth surface that make them more conducive to industrial as well as medical applications. They are also used to keep moisture and dirt out of cuts or stitches. They are packaged as 1440 pieces per bag. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.