This item is Discontinued.

Moxie Trades Athl Work Shoes, Stl, Wmn, Blk, 6, PR 50128

Athl Work Shoes, Stl, Wmn, Blk, 6, PR (Discontinued)

  • Mfr # 50128
  • Zoro # G5099096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50128
Zoro #
G5099096
UPC #
839175006766
Country of Origin
China

Dimensions

Height
3 in
Size
6
Footwear Width
EE
Heel Height
3/4 in

Details

Insulated
No
Color
Black
Non Metallic Upper
Yes
Completely Non Metallic
No
Conductive
No
Gender
Women's
Liner Material
PK abrasion resistant lining
Footwear Shank Type
TPU
Wide Toe Cap
No
Predominant Footwear Color
Black
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
1.12
Midsole Material
EVA
Style Number
50128
Footwear Construction Type
Cemented
Insole System
Removable Cushioned EVA Insole
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Item
Work Boots
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
300 Degrees F
CSA Footwear Standard
Grade 1 Toecap
Upper Material Description
Leather/Mesh
Shank Material
TPU
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily
0.62
Electrical Hazard Rated
No
Footwear Sole Pattern
Moxie Trades
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Removable Insole
Yes
Last Number or Name
LG106EEST
Non-Marking Sole
Yes
Toe Type
Steel
Upper Boot Material
Leather/Mesh
Upper Material
Action Leather
Closure Type
Lace Up
Resists
Oils, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 50128, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes, Waterproof No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.