This item is Discontinued.

Moxie Trades Athl Work Shoes, Stl, Wmn, Blk, 7, PR 50128

Athl Work Shoes, Stl, Wmn, Blk, 7, PR (Discontinued)

  • Mfr # 50128
  • Zoro # G5099132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50128
Zoro #
G5099132
UPC #
839175006780
Country of Origin
China

Dimensions

Height
3 in
Size
7
Heel Height
3/4 in
Footwear Width
EE

Details

CSA Footwear Standard
Grade 1 Toecap
Oil Resisting Sole
Yes
Toe Type
Steel
Footwear Construction Type
Cemented
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Gender
Women's
Wide Toe Cap
No
Non Metallic Upper
Yes
Midsole Material
EVA
Item
Work Boots
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
LG106EEST
Insole System
Removable Cushioned EVA Insole
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
0.62
Predominant Footwear Color
Black
Outsole Material
Rubber
Shank Material
TPU
Completely Non Metallic
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Conductive
No
Insulated
No
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
1.12
Liner Material
PK abrasion resistant lining
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Footwear Sole Pattern
Moxie Trades
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
TPU
Max. Heat Rating
300 Degrees F
Color
Black
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Style Number
50128
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Resists
Oils, Slips
Upper Material
Action Leather
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 50128, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.